Skip to content Skip to navigation menu
Norton Abrasives66253364066

66253364066

Item #110805535
Norton Abrasives66253364066
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options

description

  • True, dress, grind surfaces, remove stock and sharpen tools efficiently with the 57A AO Type 01 >4" toolroom wheel. Crafted with a durable aluminum oxide abrasive, this straight wheel pairs with your CNC cutting tool machine or cylindrical or surface grinder for heavy-duty work on a wide range of materials, including titanium, super alloys, aluminum, brass, bronze and copper
  • cast, ductile and gray iron
  • and 300- and 400-series stainless, tool, and soft- and hard-carbon steels. Featuring a superior vitrified bond system for extra-long wheel life, this durable wheel holds its form even on high G-ratio applications.

applications

  • Stock Removal
  • Surface Grinding
  • Tool and Cutter Grinding
  • Tool Sharpening
  • Truing & Dressing

features

  • Type 01 straight wheels with tough, durable aluminum oxide abrasive for heavy duty work
  • Superior vitrified bond system for longer wheel life, excellent form holding on CNC cutting tool machines, and cylindrical, and surface grinders
  • High G-ratios for metal removed/wheel wear
  • Good choice for tough tool and cutter applications
Weight 0.0 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison