description
- Dress, true, and remove stock, and sharpen and grind tools and cutters with excellent efficiency using the 39C SC type 05 >4" toolroom wheel. Recessed on one side and crafted using a sharp, high-purity green silicon carbide abrasive, this wheel works great on a wide array of materials, including titanium, aluminum, brass, bronze, copper, gray iron, stone, masonry and 300-series stainless steel. This wheel also efficiently grinds carbide cutting tools, metal-matrix composites and plasma-sprayed materials. Many sizes and shapes are in stock, all featuring superior vitrified bonds to extend their life on cylindrical and surface grinders.
applications
- Stock Removal
- Surface Grinding
- Tool and Cutter Grinding
- Tool Sharpening
- Truing & Dressing
features
- Type 05 recessed one side wheels with sharp high-purity green silicon carbide abrasive for non-steel applications
- Superior vitrified bond specially engineered to maximize the life of silicon carbide abrasives on cylindrical and surface grinders
- Use to grind carbide cutting tools, titanium, metal matrix composites, and plasma sprayed materials
- Many additional popular sizes and shapes in stock now
| Weight | 0.0 LB |

