Skip to content Skip to navigation menu
Norton Abrasives66253364332

66253364332

Item #110805573
Norton Abrasives66253364332
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options

description

  • With one concave side that features sharp and strong monocrystalline aluminum oxide grain, this 32A AO Type 20 toolroom wheel delivers precision medium to heavy stock removal in your surface grinder. A versatile vitrified bond makes this wheel ideal for toolroom surfaces, and the wheel requires little dressing while offering quick, cool cutting action. Ideal for grinding tough vanadium alloys at moderate to heavy feed rates, this wheel also works with cast, ductile and gray iron, aluminum, hard and soft carbon steels, and 400 Series stainless steel.

applications

  • Stock Removal
  • Surface Grinding
  • Tool and Cutter Grinding
  • Tool Sharpening
  • Truing & Dressing

features

  • Type 20 concaved one side wheels with exceedingly strong, sharp monocrystalline aluminum oxide grain, for precision production medium to heavy stock removal applications
  • The most versatile vitrified bond, especially recommended for toolroom surface grinding
  • Grinds with an exceptional cool, fast cutting action, requires minimum dressing
  • Particularly suited for grinding all kinds of tool steels, including tough vanadium alloy steels, with moderate to heavy feed rates
Weight 0.0 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison