Skip to content Skip to navigation menu
Norton Abrasives66253370805

66253370805

Quantum3 SG Type 28 Saucer Wheel
Item #115065793
Norton Abrasives66253370805
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options

description

  • Depend on the Quantum3 SG CA Type 28 saucer wheel to deliver outstanding performance at fast metal removal rates and low cost. This wheel features a specially designed ceramic alumina abrasive grain that lasts five to six times longer than aluminum oxide wheels while offering double the longevity of other ceramic alumina wheels. Designed to tackle stainless steel, soft and hard carbon steels, and 400 series stainless, this Quantum3 wheel can be used with a right angle grinder for beveling, stock removal and weld-smoothing jobs.

applications

  • Stock Removal

features

  • Type 28 saucer wheel with 100% of the most advanced ceramic alumina abrasive grain (with a special shape) for 5–6 times the life of aluminum oxide wheels
  • up to 100 percent increase in performance and life over competitive ceramic alumina wheels
  • 1/4 inch wheels designed to excel at 90 degree right angle grinder stock removal, weld smoothing, and beveling applications
  • Fastest metal removal rates, with highest level of overall life and comfortable grinding action, for the lowest total grinding cost
  • Best choice for stainless steel and carbon steel applications
  • efficiently grinds and cuts a variety of materials from alloys to gray iron
Weight 0.0 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison