Skip to content Skip to navigation menu
Norton Abrasives66253370848

66253370848

Quantum3 SG Type 27 Foundry Grinding Wheel
Item #115065794
Norton Abrasives66253370848
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options

description

  • Combining a ceramic alumina abrasive grain and an innovative bond system, the Quantum3 SG CA Type 27 foundry grinding wheel lasts about five times longer than aluminum oxide wheels, while providing twice the performance and longevity of other ceramic wheels. Intended for offhand stock removal on cast iron and gray iron, the 1/4-inch thick wheel has a rugged design for outstanding toughness. The high performance level of this wheel helps cut down on labor costs when working on demanding foundry jobs.

applications

  • Stock Removal

features

  • 100% next-generation, uniquely-shaped, ceramic alumina abrasive grain and tough new bond system result in 5X–6 the life of aluminum oxide wheels and up to 100% increase in performance and life over competitive ceramic wheels
  • 1/4 inch thick wheel designed for the tough offhand stock removal
  • Heavy-duty construction
  • designed and reinforced for the most aggressive foundry applications
  • Highest productivity, lowest overall cost for cast and gray iron stock removal
Weight 0.0 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison