Skip to content Skip to navigation menu
Norton Abrasives66254416165

66254416165

Blaze Ceramic Alumina Extra Coarse Grit Large Diameter Cloth PSA Disc
Item #110805646
Norton Abrasives66254416165
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options

description

  • Enjoy a fast cut rate and long life with this Blaze R980P coarse grit large diameter cloth PSA disc, which has a ceramic alumina micro-fracturing grain that exposes sharper grain edges on a consistent basis when sanding and removing stock with your stationary disc sander. The pressure sensitive adhesive makes application and removal easy, and the heavy-duty Y-weight polyester backing provides excellent grain adhesion, durability and edge-tear resistance. This self-lubricating grinding aid delivers a cool cut on materials that are difficult to grind, including high-alloy steels, titanium, super alloys and stainless steel.

applications

  • Sanding
  • Stock Removal

features

  • 100% ceramic alumina micro-fracturing grain constantly exposes sharper grain edges to provide fastest cut rate and longest life over competitive blended/low-ratio ceramic alumina discs
  • Strong resin bond and heavy-duty Y-wt. polyester backing for consistent cut, better grain adhesion, edge-tear resistance, and durability
  • Self-lubricating grinding aid treatment delivers the coolest cut on stainless steel, high alloy steels, super alloys, titanium, and other difficult to grind materials
  • Best choice for coarse grit sanding and stock removal on stationary disc sander applications
  • pressure sensitive adhesive makes for easy application and removal
Weight 0.0 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison