Skip to content Skip to navigation menu
Norton Abrasives66254416188

66254416188

Item #110805657
Norton Abrasives66254416188
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options

description

  • Engineered with Norton's next-generation seeded-gel ceramic alumina grain, Blaze R980P medium grit cloth narrow benchstand belts deliver cooler cutting with better metal integrity and last 50 to 200 percent longer than other belts when working cobalt, chrome, Inconel, titanium, and carbon and stainless steels. The lubricating grinding aid coating ensures cooler, burn-free grinding during heat-sensitive work to provide excellent finishes and maintain part integrity with minimal loading. A durable, waterproof, Y-weight polyester cloth backing improves grain adhesion, reduces edge-fray and provides better body retention for improved product consistency over extended use.

applications

  • Foundry Snagging
  • Gear Grinding
  • Honing
  • ID Grinding
  • Stock Removal
  • Stripping
  • Surface Grinding

features

  • Next-generation cooler cutting Norton SG ceramic alumina grain lasts 50% to 200% longer on mild and carbon steel, stainless, cobalt, chrome, Inconel and titanium with better metal integrity
  • Durable Y-weight polyester, waterproof cloth backing for improved grain adhesion, reduced edge-fray, and better body retention, resulting in longer life and product consistency
  • Lubricating grinding aid coating means cooler cut, burn-free grinding of heat-sensitive materials, minimized loading, and improved part finish and integrity
  • The best choice for medium grit stock removal operations
Weight 0.0 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison