description
- Enhance your rust removal and cleaning and detailing processes by attaching the Blaze F980 medium grit fiber disc to your right angle grinder or pistol grip air sander. The 100-percent ceramic alumina micro-fracturing grain delivers better cut rate and longer life when compared to blended ceramic alumina discs. A heavy fiber backing resists tears, while the self-lubricating grinding aid makes cool cuts on materials that are hard to grind, such as stainless steel, super alloys and titanium.
applications
- Clean and Detail
- Rust Removal
features
- 100% ceramic alumina micro-fracturing grain constantly exposes sharper grain edges to significantly increase cut rate and life over competitive blended/low-ratio ceramic alumina discs
- Heavier fiber backing for additional strength and tear resistance
- Self-lubricating grinding aid treatment delivers the coolest cut on stainless steel, high alloy steels, super alloys, titanium, and other difficult to grind materials
- Best choice for medium grit fiber disc right angle grinder cleaning, detailing, and rust removal
| Weight | 0.0 LB |

