description
- Complete medium grit deburring, blending and finishing applications with this Bear-Tex Rapid Prep AO medium grit non-woven portable in-line belt, which provides up to a 20-percent higher cut rate compared to other surface-conditioning belts. A premium aluminum oxide abrasive grain coating pairs with a proprietary Clean Bond resin, Y-weight polyester backing and nylon fiber for durable cutting with extremely low stretching and minimal loading on soft metals. Work without worrying about smears, even on high-nickel-content alloys, thanks to the smear-free open coat.
applications
- Blending
- Deburring
- Finishing
- Parting Line Removal
- Polishing
- Rust Removal
- Smoothing
- Surface Prep
features
- Premium aluminum oxide abrasive grain coating provides up to 20% higher cut rate vs other surface conditioning belts
- Durable nylon fiber bonded to a strong Y-weight polyester backing with extremely low stretch is ideal for applications where low-stretch and durability are necessary
- Proprietary Clean Bond resin technology and open coat guarantee smear-free finishes even on high nickel content alloys and minimize loading on aluminum and other soft metals
- Good choice for medium grit deburring, blending, and finishing applications
| Weight | 0.0 LB |
| EAN or UPC | 662544445763 |

