Skip to content Skip to navigation menu
Norton Abrasives66254461510

66254461510

Blaze Ceramic Alumina Coarse Grit Cloth PSA Disc
Item #110805737
Norton Abrasives66254461510
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options

description

  • The self-lubricating grinding aid treatment of this Blaze R980P coarse grit cloth PSA disc delivers a cool cut on difficult-to-grind materials, including titanium, stainless steel, super alloys and high alloy steels. This disc is an excellent choice for random orbital sander applications that involve coarse grit blending and sanding, and its pressure sensitive adhesive makes it easy to attach and remove. The Y-weight polyester cloth backing reduces frayed edges and improves grain adhesion for long life and consistency, and the ceramic alumina micro-fracturing grain exposes sharp grain edges to deliver a fast cut rate and longer life than similar blended discs.

applications

  • Blending
  • Sanding

features

  • 100% ceramic alumina micro-fracturing grain constantly exposes sharper grain edges to provide fastest cut rate and longest life over competitive blended/low-ratio ceramic alumina discs
  • Durable Y-weight polyester, waterproof cloth backing improves grain adhesion and reduces edge-fray, resulting in long life and product consistency
  • Self-lubricating grinding aid treatment delivers the coolest cut on stainless steel, high alloy steels, super alloys, titanium, and other difficult to grind materials
  • Best choice for coarse grit blending and sanding random orbital sander applications
  • pressure sensitive adhesive makes for easy application and removal
Weight 0.0 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison