Skip to content Skip to navigation menu
Norton Abrasives66254487399

66254487399

0264
Item #106466647
Norton Abrasives66254487399
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options

description

  • Put the finishing touch on sanding projects with the Durite A475 fine grit paper sheet. Effective on hard materials, this paper sheet combines an efficient P-graded silicon carbide abrasive with a flexible, reinforced latex paper backing for durability and rugged strength. A non-pigmented water-based coating ensures no color transfer. Use the Durite A475 between each coat of paint, or choose it for stripping paint from wood, metals, fiberglass composites and super alloys.

applications

  • Finishing
  • Sanding

features

  • P-graded, silicon carbide abrasive for easy penetration of the hardest surfaces
  • Water based stearate, non-pigmented, No-Fil coating resists loading for the longest usable product life
  • no color transfer to work
  • Fiber-reinforced, latex paper backing provides flexibility and resistance to tearing
  • Best choice for finishing primed/painted surfaces/between coats, fiberglass/composites, gel coats, abrasion-resistant coatings, sealer sanding, paint stripping
Weight 2.98 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison