Skip to content Skip to navigation menu
Norton Abrasives66254487418

66254487418

Durite Silicon Carbide Medium Grit Paper PSA Disc Roll
Item #110805801
Norton Abrasives66254487418
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options

description

  • Strip, sand, blend and remove stock with this Durite A475 medium grit paper PSA disc roll. Its P-graded silicon carbide abrasive presents a hard, sharp face that easily penetrates hard materials and veneers to create fine finishes. The flexible fiber-reinforced B-weight latex-paper backing provides good tear resistance while working, and the water-based, non-pigmented stearate No-Fil coating minimizes loading on the disc while preventing color transfer to the finished workpiece. This paper PSA disc roll has a pressure sensitive adhesive to make removal and replacement easy and may be used on most metal substrates and both hard and soft wood surfaces for versatility.

applications

  • Blending
  • Sanding
  • Stock Removal
  • Stripping

features

  • Sharp and hard, P-graded, silicon carbide abrasive easily penetrates the hardest material and veneers to create finer finishes where finish is critical
  • Flexible, B-weight fiber reinforced, latex paper backing provides flexibility and resistance to tearing
  • Water-based non-pigmented stearate No-Fil coating minimizes loading, with no color transfer to work
  • Better choice for medium grit stripping, stock removal, blending and sanding hard-to-sand surfaces and wood applications
  • pressure sensitive adhesive and linked disc roll format allow easy application, removal, and dispensing
Weight 0.0 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison