Skip to content Skip to navigation menu
Norton Abrasives66260311781

66260311781

Super Fine Grit TR (Type III) Quick-Change Diamond Disc
Item #110806131
Norton Abrasives66260311781
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options

description

  • Outfit your right angle grinder with the D7210 fine grit TR (Type III) quick-change diamond disc for ultimate cleaning and detailing power on tough materials such as ceramics, glass and carbides. Maximize time between disc changes with the unique abrasive surface for cost-cutting longevity. Achieve the best-quality finish and cut rate on metals, fiberglass, composites and other tough surfaces. Rely on this quick-change disc for effortless rust and mineral scale removal or metallurgical stamp process. Fine grit offers grinding power for cleaning tasks, while color-coded cloth backing makes it simple to identify the right disc for the job.

applications

  • Clean and Detail
  • Finishing

features

  • Unique, durable diamond abrasive pattern increases life and lowers costs versus standard coated and diamond discs
  • Better choice for improved cut rate and finish on ceramics, glass, fiberglass, composites, carbide, and other tough metals and coatings
  • Removes rust and scale on other material
  • producing metallurgical stamps and coupons
  • Fine grit excels at cleaning, detailing, and finishing
  • color-coded backing for easy grit/application identification
Weight 0.0 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison