Skip to content Skip to navigation menu
Norton Abrasives66261003260

66261003260

3/4 X 20-1/2 NORTON A/O MEDIUM
Item #106376904
Norton Abrasives66261003260
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options

description

  • Take advantage of a cut rate that's up to 20-percent higher than other surface-conditioning belts when you choose this Bear-Tex Rapid Prep AO medium grit non-woven file belt for your file belt sander. Proprietary Clean Bond resin technology and an open coat provide smear-free finishes, even on alloys with high nickel content, while minimizing loading on soft metals, such as aluminum. The premium aluminum oxide abrasive grain makes this belt a good choice for medium grit blending, deburring and finishing applications, and the bonding of nylon fiber to a strong Y-weight polyester backing makes it ideal for low-stretch applications.

applications

  • Blending
  • Body Panel Surface Repair
  • Deburring
  • Finishing
  • Parting Line Removal
  • Polishing
  • Rust Removal
  • Smoothing
  • Surface Prep

features

  • Premium aluminum oxide abrasive grain coating provides up to 20% higher cut rate vs other surface conditioning belts
  • Durable nylon fiber bonded to a strong Y-weight polyester backing with extremely low stretch is ideal for applications where low-stretch and durability are necessary
  • Proprietary Clean Bond resin technology and open coat guarantee smear-free finishes even on high nickel content alloys and minimize loading on aluminum and other soft metals
  • Good choice for medium grit deburring, blending, and finishing applications
Weight 0.0 LB
EAN or UPC 662610032606
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison