Skip to content Skip to navigation menu
Norton Abrasives66261014793

66261014793

Bear-Tex High Strength Aluminum Oxide Medium Grit TR (Type III) Non-Woven Quick-Change Buffing Disc
Item #104972102
Norton Abrasives66261014793
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options

description

  • Get rid of rust, oxidation and coatings on a variety of metals with the Bear-Tex High Strength A/O medium grit TR (Type III) non-woven quick-change buffing disc. Offering outstanding strength, the disc conforms to the shape of the object. The aluminum oxide grain ensures even cutting and a regular surface finish. This medium-grit disc is appropriate for a wide range of surfaces, including fiberglass/composite, titanium, brass, cast iron and copper, for great versatility.

applications

  • Finishing
  • Polishing

features

  • Aluminum oxide grain delivers a combination of consistent cut rate and uniform finish
  • Tough yet conformable high-strength discs are smear-proof and resist tearing on burrs and sharp edges
  • Our strongest non-woven buffing and polishing disc
  • Medium grit for light removal of coatings, oxidation or rust without affecting the base product
Weight 0.0 LB
EAN or UPC 662610147935
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison