Use this Bear-Tex Rapid Blend S/C Fine Grit TR (Type III) Non-Woven Quick-Change Unified Wheel with your right angle grinder to blend and finish a wide range of materials, including aluminum, stone, tile, wood and drywall. A silicon carbide grain provides fast cutting and produces a finer, brighter scratch pattern than other abrasives. This disc is ideal for surface generation where stock removal is not needed. Abrasive covers the entire disc, so you can use the top, bottom and side of the wheel to work materials.
applications
Finishing
Blending
features
Silicon carbide grain for faster cutting and finer brighter scratch pattern
Designed for surface generation where stock removal is not required
Abrasive is distributed throughout the entire disc (top, bottom and side) so all three faces can be used − versus competitive discs’ one bottom layer of abrasive
Fine grit final surface blending and finishing on aluminum, asphalt, concrete, woods, masonry, stone, tile, and drywall
Weight
0.0 LB
EAN or UPC
662610148895
We're here for you
with Service Centers across the country - We have your back