Skip to content Skip to navigation menu
Norton Abrasives66261038759

66261038759

Gold Reserve Aluminum Oxide Paper PSA Disc
Item #119226491
Norton Abrasives66261038759
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options

description

  • Deliver a consistently smooth surface finish with Gold Reserve A296 medium grit paper PSA discs, featuring premium P-graded aluminum oxide. Strong, tear-resistant C-weight latex/paper backing maintains conformable flexibility for quick, cool cutting. Increase disc life and minimize clogging with its non-loading (No-Fil) water-based stearate coating. Keep discs clean and enjoy easy removal of the backing liner with individually tabbed PSA discs, which also allow for easy storage. The discs are designed for medium grit blending or paint removal as well as sanding of primed or painted surfaces, including aluminum and other metals, composites, fiberglass, and wood.

applications

  • Blending
  • Paint Removal
  • Sanding

features

  • P-graded premium aluminum oxide abrasive produces a quick, cool cut and a more consistent surface finish
  • Strong C-weight high latex/paper backing resists tearing while staying conformable and flexible
  • Water-based, non-loading (No-Fil) stearate coating minimizes clogging and increases disc life
  • Good choice for medium grit blending, paint removal and sanding on primed or painted surfaces, wood, composites, fiberglass, aluminum and metals
  • individually tabbed PSA discs allow for quick removal and disposal of backing, clean discs and easy storage
Weight 0.0 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison