Skip to content Skip to navigation menu
Norton Abrasives66261042203

66261042203

Item #110806589
Norton Abrasives66261042203
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options

description

  • Complete medium grit stock removal operations with this Blaze R980P medium grit cloth file belt. Made with next-generation Norton SG ceramic alumina grain that cuts cool, the belt lasts up to 200 percent longer when used on steels, cobalt, chrome, Iconel and titanium. A lubricating grinding aid provides burn-free grinding while minimizing loading and helping improve part integrity. The long-lasting belt has a waterproof Y-weight polyester cloth backing for good body retention, improved grain adhesion and reduced edge fray.

applications

  • Foundry Snagging
  • Gear Grinding
  • Honing
  • ID Grinding
  • Stock Removal
  • Stripping
  • Surface Grinding

features

  • Next-generation cooler cutting Norton SG ceramic alumina grain lasts 50% to 200% longer on mild and carbon steel, stainless, cobalt, chrome, Inconel and titanium with better metal integrity
  • Durable Y-weight polyester, waterproof cloth backing for improved grain adhesion, reduced edge-fray, and better body retention, resulting in longer life and product consistency
  • Lubricating grinding aid coating means cooler cut, burn-free grinding of heat-sensitive materials, minimized loading, and improved part finish and integrity
  • The best choice for medium grit stock removal operations
Weight 0.0 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison