Skip to content Skip to navigation menu
Norton Abrasives66261042249

66261042249

Blaze Ceramic Alumina Coarse Grit Speed-Change Fastener Fiber Locking Disc
Item #115065862
Norton Abrasives66261042249
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options

description

  • Featuring a heavy fiber backing that provides strength and resists tears, this Blaze F980 coarse grit fiber locking disc features self-lubrication that ensures a cool cut when working on 300 and 400 series stainless steels, super alloys, titanium and other hard-to-grind materials. The 100-percent ceramic alumina grain contains micro-fractures that constantly expose sharp grinding edges, offering a fast cut rate and a longer lifespan than blended or low-ratio ceramic alumina discs. A Speed-Change arbor mount allows fast disc changes without tools.

applications

  • Beveling
  • Blending
  • Deburring
  • Stock Removal

features

  • 100% ceramic alumina micro-fracturing grain constantly exposes sharper grain edges to provide fastest cut rate and longest life over competitive blended/low-ratio ceramic alumina discs
  • Heavier fiber backing for additional strength and tear resistance
  • Self-lubricating grinding aid treatment delivers the coolest cut on stainless steel, high alloy steels, super alloys, titanium, and other difficult to grind materials
  • Best choice for coarse grit fiber disc beveling, blending, deburring, and stock removal applications
  • and Speed-Change arbor mount provides fast, easy, tool-free disc changes
Weight 0.0 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison