Skip to content Skip to navigation menu
Norton Abrasives66261052276

66261052276

Bear-Tex Rapid Blend General Duty Aluminum Oxide Coarse Grit Non-Woven Unified Wheel
Item #104974122
Norton Abrasives66261052276
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options

description

  • Clean and debur soft alloys and wood products with this Bear-Tex Rapid Blend coarse grit non-woven unified wheel. Each long-lasting disc holds its shape well under repeated use, reducing the amount of wheel dressing required, and is ideal for general-purpose sanding and smoothing applications. The sturdy resin bond resists snagging on jagged edges and prevents gouging and shedding on rusted metal. Made with aluminum oxide for aggressive finishing jobs, this coarse grit unified wheel delivers an aggressive cut to remove hardened finish, paint and varnish easily.

applications

  • Blending
  • Deburring
  • Finishing
  • Surface Prep

features

  • Durable, long-lasting coarse grit aluminum oxide abrasive provides an aggressive cut rate resulting in a rough finish
  • Advanced resin bond prevents shedding on rust-encrusted pieces and gouging and rework
  • does not snag when used for deburring
  • Hold shape well for less wheel dressing
  • Good choice for general purpose light deburring applications
Weight 0.0 LB
EAN or UPC 662610522763
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison