description
- Get the job done faster when you use this Bear-Tex Rapid Prep AO medium grit non-woven narrow backstand belt. Featuring an aluminum oxide abrasive grain, it outperforms the cut rate of competitors' belts by up to 20 percent. The Y-weight low-stretch polyester backing is bonded to a tough nylon fiber for strength. A versatile and dependable belt for deburring, finishing and blending jobs, the Bear-Tex Rapid Prep combines an open coat with Clean Bond resin technology to help produce clear finishes on nickel alloys and aluminum while reducing loading.
applications
- Blending
- Deburring
- Finishing
- Parting Line Removal
- Polishing
- Rust Removal
- Smoothing
- Surface Prep
features
- Premium aluminum oxide abrasive grain coating provides up to 20% higher cut rate vs other surface conditioning belts
- Durable nylon fiber bonded to a strong Y-weight polyester backing with extremely low stretch is ideal for applications where low-stretch and durability are necessary
- Proprietary Clean Bond resin technology and open coat guarantee smear-free finishes even on high nickel content alloys and minimize loading on aluminum and other soft metals
- Good choice for medium grit deburring, blending, and finishing applications
| Weight | 0.0 LB |
| EAN or UPC | 662610553224 |

