description
- Bear-Tex Rapid Prep AO fine grit non-woven portable in-line belts are an excellent choice for fine grit final surface blending on a variety of metals and shapes. Coated with a premium aluminum oxide abrasive grain, these belts cut up to 20-percent faster than other surface-conditioning belts. They're backed with Y-weight polyester bonded with a durable, nylon fiber, making them a perfect choice when minimizing stretching and maximizing durability is necessary. Open-coated and engineered with proprietary Clean-Bond resin technology, these belts minimize loading when working aluminum and other soft metals and deliver smear-free finishes, even on high-nickel-content alloys.
applications
- Blending
- Finishing
- Polishing
- Smoothing
- Surface Prep
features
- Premium aluminum oxide abrasive grain coating provides up to 20% higher cut rate vs other surface conditioning belts
- Durable nylon fiber bonded to a strong Y-weight polyester backing with extremely low stretch is ideal for applications where low-stretch and durability are necessary
- Proprietary Clean Bond resin technology and open coat guarantee smear-free finishes even on high nickel content alloys and minimize loading on aluminum and other soft metals
- Good choice for fine grit final surface blending on a variety of metals and surface shapes
| Weight | 0.0 LB |
| EAN or UPC | 662610553262 |

