Skip to content Skip to navigation menu
Norton Abrasives66261101155

66261101155

CLOTH PAPER SHEETS 50 IN PACK
Item #101646127
Norton Abrasives66261101155
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options

description

  • Reach for the TufBak T461 fine grit paper waterproof sheet for tackling sanding and finishing in wet applications. This waterproof paper sheet has a silicon carbide abrasive for consistent cutting and a tough C-weight backing that resists curling in humid conditions. A resin bond system ensures stable adhesion between the abrasive and backing while permitting the paper to flex to accommodate non-flat surfaces. Select the hardy TufBak T461 for home, leisure and commercial applications on super alloys, woods, metals, fiberglass, and composites.

applications

  • Finishing
  • Sanding
  • Surface Prep

features

  • ANSI graded Silicon carbide abrasiveВ forВ fast cutting with excellent finish in wet applications
  • Advanced resin bond systemВ for excellent flexibility and abrasive adhesion
  • Strong, waterproof C-weightВ backing is ideal for more aggressive applications while being environmentally stable, resists product curl in humidity
  • This waterproof sandpaper is a good choice for finishing applications
Weight 0.0 LB
EAN or UPC 662611011556
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison