Skip to content Skip to navigation menu
Norton Abrasives66261101505

66261101505

Item #110806741
Norton Abrasives66261101505
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options

description

  • Use this A511/A513 coarse grit paper sheet dry on bare wood before coating to achieve an excellent, consistent finish, thanks to the natural garnet abrasive. This paper sheet, which is ideal for use on soft woods such as pine, is available with either A511 A-weight or A513 C-weight backing for use with your sanding board or block. It's a superb choice for commercial contracters and DIYers to use for moderate to heavy material removal.

applications

  • Paint Removal
  • Sanding
  • Stock Removal

features

  • Natural garnet abrasive is ideal for soft woods, such as pine, and produces an excellent, consistent finish
  • Available in two backing weights: A511 A-wt. and A513 C-wt. for heavy-duty to light-duty hand sanding
  • Use dry on bare wood prior to coating
  • A good choice for heavy to moderate material removal
Weight 0.0 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison