Skip to content Skip to navigation menu
Norton Abrasives66261102432

66261102432

Item #119226596
Norton Abrasives66261102432
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options

description

  • Reach for the Bear-Tex Vortex Rapid Prep AO fine grit non-woven portable in-line belt for final blending applications on challenging surface shapes and a range of metals. The belt delivers consistent cutting action, thanks to the Vortex agglomerated aluminum oxide grain. A resin bond adheres the high-loft nylon fiber to the nylon scrim backing for great longevity and the ideal degree of stiffness. An excellent belt for use on soft metals, including aluminum, as well as nickel alloys, the Vortex combines Clean Bond resin technology and an open coat to deliver smear-free finishes.

applications

  • Blending
  • Finishing
  • Polishing
  • Smoothing
  • Surface Prep

features

  • Patented Vortex agglomerated aluminum oxide grain produces the most consistent cutting and finishing action combining the cutting power of a coarser grit with the finish of finer grits
  • Premium high-loft nylon fiber bonded to a strong nylon scrim backing allows a uniformly thick layer of resin bond and grain for extended life, durability, and stiffness
  • Proprietary Clean Bond resin technology and open coat guarantee smear-free finishes even on high nickel content alloys and minimize loading on aluminum and other soft metals
  • Exceptional choice for fine grit final surface blending on a variety of metals and surface shapes
Weight 0.0 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison