Skip to content Skip to navigation menu
Norton Abrasives66261108066

66261108066

Bear-Tex Rapid Finish General Purpose Silicon Carbide Medium Grit Non-Woven Convolute Wheel
Item #115066222
Norton Abrasives66261108066
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options

description

  • Use this Bear-Tex Rapid Finish General Purpose medium grit non-woven convolute wheel for wet or dry general deburring, blending, and finishing. Featuring a sharp silicon carbide abrasive and patented Clean Bond resin technology, this wheel provides smear-free finishes on a variety of materials, including high-nickel-content alloys. A new fiber and grain configuration withstands high temperatures and provides consistent edge-breaking and increased throughput. This sturdy wheel eliminates loading on soft metals and resists shedding, wear, dressing, and reshaping. A maroon color with a black fiberglass core makes it easy to identify the wheel.

applications

  • Blending
  • Deburring
  • Finishing
  • Surface Prep

features

  • Sharp silicon carbide abrasive and patented Norton Clean Bond resin technology guarantee smear-free finishes on a wide range of materials, including high-nickel-content alloys, and eliminate loading on aluminum and other soft metals
  • Distinctive maroon color for General Purpose, with black fiberglass core to indicate silicon carbide abrasive type, makes identification and selection fool-proof
  • New fiber and grain/high-temperature bond configuration increase throughput and provide consistent, reliable edge-breaking and finishing with less shedding, wheel wear, dressing, and reshaping
  • Excellent choice for medium grit general deburring, blending, and finishing applications
  • can be used wet or dry
Weight 0.0 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison