Skip to content Skip to navigation menu
Norton Abrasives66261123620

66261123620

Item #110806758
Norton Abrasives66261123620
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options

description

  • Get excellent durability and chip resistance from your sanding strip by using this BueFire H875P coarse grit non-PSA file strip. The premium zirconia alumina grain self-sharpens, reduces heat and increases the cut rate, while the durable E-weighted synthetically coated paper optimizes the disc's life, making it cost-effective.The non-stearate open coat reduces loading and offers a non-contamination sanding solution for auto and aerospace paint applications. The disc easily clips to a sanding block for all your heavy-duty material-removal for body filler, fiberglass, and composite sanding.

applications

  • Sanding
  • Stock Removal

features

  • Premium zirconia alumina grain is self-sharpening, improves cut rate and minimizes heat
  • Strong E-weight paper, synthetically-coated for excellent durability and chip resistance plus superior bond system optimizes grain adhesion and extends product life
  • Non-stearated (no anti-loading agents)
  • non-contamination often required for prime auto and aerospace paint applications
  • Open coat design for reduced loading
  • clip onto a sanding block as a better choice for heavy duty material removal for body filler, fiberglass and composite sanding
Weight 0.0 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison