description
- Strip paint, blend a finish or sand away surface defects with this A275OP medium grit paper PSA disc roll. Its premium P-graded aluminum oxide abrasive is heat-treated and toughened to deliver a fast cut rate, consistent finish and long life. The B-weight latex-saturated backing increases tear strength by 50 to 60 percent over similar products, without sacrificing the flexibility of the pad. Water-based, non-pigmented stearate No-Fil coating and an open coat provide heavy-duty load resistance and prevent color transfer, which is ideal for work on car panels. The pressure sensitive adhesive lets you quickly apply or switch this paper PSA roll.
applications
- Blending
- Paint Removal
- Sanding
features
- Premium P-graded, heat treated, toughened aluminum oxide abrasive delivers superior life, fast cut rate, consistent finish
- Unique fiber reinforced, flexible B-weight latex saturated backing provides 50% - 60% improvement in tear strength while retaining flexibility
- Water-based, non-pigmented stearate No-Fil coating and open coat provide maximum load resistance and no color transfer to work
- Better choice for high-performance medium grit dry blending, paint removal, and sanding on all materials
- pressure sensitive adhesive and linked disc roll format allow easy application, removal, and dispensing
| Weight | 0.0 LB |
| EAN or UPC | 662611314633 |

