A275OP medium grit paper PSA vacuum disc rolls feature a premium, P-grade, heat-treated and toughened aluminum oxide abrasive for superior speed, extended disc life and consistent finishes. They're the best choice for high-performance, dry medium grit blending, paint removal and sanding on all materials. Featuring vacuum holes and a water-based, non-pigmented stearate No-Fil open coating, these discs minimize loading and don't transfer color. The unique fiber-reinforced, latex-saturated B-weight backing stays flexible while increasing tear strength by 50 to 60 percent, while the pressure sensitive adhesive and linked-disc roll makes application, removal and dispensing quick and easy.
applications
Blending
Paint Removal
Sanding
features
Premium P-graded, heat treated, toughened aluminum oxide abrasive delivers superior life, fast cut rate, consistent finish
Unique fiber reinforced, flexible B-weight latex saturated backing provides 50% - 60% improvement in tear strength while retaining flexibility
Water-based, non-pigmented stearate No-Fil coating, open coat, and vacuum holes provide maximum load resistance and dust collection with no color transfer to work
Better choice for high-performance medium grit dry blending, paint removal, and sanding on all materials
pressure sensitive adhesive and linked disc roll format allow easy application, removal, and dispensing
Weight
0.0 LB
EAN or UPC
662611314961
We're here for you
with Service Centers across the country - We have your back