Get the high-performance results you demand on your stripping, blending, sanding and paint-removal jobs with the A275OP coarse grit paper PSA vacuum disc roll. The linked disc roll format lets you easily dispense the discs, and pressure sensitive adhesive keeps them in place on your machines. You get long-lasting use with fast cut rates and consistent finishes with the premium P-graded, heat-treated, toughened aluminum oxide abrasive. The fiber-reinforced, latex-saturated B-weight backing improves tear strength by 50 to 60 percent without sacrificing flexibility. Eliminate color transfer, dust and loading with the water-based, non-pigmented stearate No-Fil coating, open coat and vacuum holes.
applications
Blending
Paint Removal
Sanding
Stock Removal
Stripping
features
Premium P-graded, heat treated, toughened aluminum oxide abrasive delivers superior life, fast cut rate, consistent finish
Unique fiber reinforced, flexible B-weight latex saturated backing provides 50% - 60% improvement in tear strength while retaining flexibility
Water-based, non-pigmented stearate No-Fil coating, open coat, and vacuum holes provide maximum load resistance and dust collection with no color transfer to work
Better choice for high-performance coarse grit dry stripping, blending, sanding and paint removal on all materials
pressure sensitive adhesive and linked disc roll format allow easy application, removal, and dispensing
Weight
0.0 LB
EAN or UPC
662611315159
We're here for you
with Service Centers across the country - We have your back