Skip to content Skip to navigation menu
Norton Abrasives66261131637

66261131637

Item #110806770
Norton Abrasives66261131637
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options

description

  • Enjoy a consistent surface finish on all surfaces and coatings with the premium, heat-treated aluminum oxide abrasive on this A275 OP fine grit paper PSA file strip for your sanding board. The fiber-reinforced, latex-saturated backing results in a 50 to 60 percent improvement in tear strength, and it's a great choice for finishing painted surfaces, plastics, hard and soft carbon steels, hard and soft woods, and any material that tends to load. Its water-based stearate coating provides excellent resistance to clogging and loading while you're sanding.

applications

  • Body Filler
  • Body Panel Surface Repair
  • Clean and Detail
  • Finishing
  • Paint Preparation
  • Sanding
  • Surface Prep

features

  • Premium, P-graded, heat-treated aluminum oxide abrasive for consistent surface finish, exceptional performance on all surfaces and coatings
  • Unique fiber-reinforced, B-weight latex-saturated backing for 50 - 60 percent improvement in tear strength
  • Non-pigmented, water based stearate (anti-clog) coating, open coat for best resistance to clogging and loading during sanding
  • Stick onto a sanding board as a better choice for finishing painted surfaces, composites, plastics, or any material that tends to load
Weight 0.0 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison