description
- Equip your sanding board machine with a A275 OP coarse grit paper PSA file strip to produce consistent finishes on any surface or coating. With a heat-treated, P-grade aluminum oxide abrasive, these sheets work great when sanding materials that tend to load, including painted surfaces, plastics and composites. They also work well on fiberglass, aluminum, brass, bronze, titanium, super alloys, a variety of steels, and hard and soft woods. Featuring a fiber-reinforced, latex-saturated B-weight backing and water-based stearate open coating, these non-pigmented sheets resist clogging and provide 50 to 60 percent better improvement in tear strength.
applications
- Body Filler
- Clean and Detail
- Paint Removal
- Sanding
- Stock Removal
features
- Premium, P-graded, heat-treated aluminum oxide abrasive for consistent surface finish, exceptional performance on all surfaces and coatings
- Unique fiber-reinforced, B-weight latex-saturated backing for 50 - 60 percent improvement in tear strength
- Non-pigmented, water based stearate (anti-clog) coating, open coat for best resistance to clogging and loading during sanding
- Stick onto a sanding board as a better choice for heavy material removal on painted surfaces, composites, plastics, or any material that tends to load
| Weight | 0.0 LB |

