Skip to content Skip to navigation menu
Norton Abrasives66261131641

66261131641

Item #110806773
Norton Abrasives66261131641
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options

description

  • Finish your sanding projects by creating a consistent surface finish with the A275 OP fine grit paper hook and loop file strip, which contains a p-graded, premium, heat-treated aluminum oxide abrasive. The paper features a 50 to 60 percent improvement in tear strength due to its fiber-reinforced, B-wt. latex-saturated backing. A water-based stearate coating means the paper resists clogging and loading during use. When you need to finish painted surfaces, composites or plastics, the paper attaches to a sanding board with ease.

applications

  • Body Filler
  • Clean and Detail
  • Finishing
  • Paint Preparation
  • Sanding
  • Surface Prep

features

  • Premium, P-graded, heat-treated aluminum oxide abrasive for consistent surface finish, exceptional performance on all surfaces and coatings
  • Unique fiber-reinforced, B-weight latex-saturated backing for 50 - 60 percent improvement in tear strength
  • Non-pigmented, water based stearate (anti-clog) coating, open coat for best resistance to clogging and loading during sanding
  • Attach to a sanding board as a better choice for finishing painted surfaces, composites, plastics, or any material that tends to load
Weight 0.0 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison