description
- Finish your sanding projects by creating a consistent surface finish with the A275 OP fine grit paper hook and loop file strip, which contains a p-graded, premium, heat-treated aluminum oxide abrasive. The paper features a 50 to 60 percent improvement in tear strength due to its fiber-reinforced, B-wt. latex-saturated backing. A water-based stearate coating means the paper resists clogging and loading during use. When you need to finish painted surfaces, composites or plastics, the paper attaches to a sanding board with ease.
applications
- Body Filler
- Clean and Detail
- Finishing
- Paint Preparation
- Sanding
- Surface Prep
features
- Premium, P-graded, heat-treated aluminum oxide abrasive for consistent surface finish, exceptional performance on all surfaces and coatings
- Unique fiber-reinforced, B-weight latex-saturated backing for 50 - 60 percent improvement in tear strength
- Non-pigmented, water based stearate (anti-clog) coating, open coat for best resistance to clogging and loading during sanding
- Attach to a sanding board as a better choice for finishing painted surfaces, composites, plastics, or any material that tends to load
| Weight | 0.0 LB |

