Skip to content Skip to navigation menu
Norton Abrasives66261131647

66261131647

Item #110806779
Norton Abrasives66261131647
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options

description

  • Clip this A275 OP fine grit paper non-PSA file strip to your sanding board when you're finishing painted surfaces, plastics, composites or any material with a tendency to load. Its fiber-reinforced B-weight latex backing results in a 50 to 60 percent improvement in tear strength, and its P-graded, heat-treated aluminum oxide abrasive provides exceptional performance on all surfaces and a consistent surface finish. Enjoy excellent resistance to clogging and loading while you're sanding thanks to this strip's water-based stearate coating.

applications

  • Body Filler
  • Body Panel Surface Repair
  • Clean and Detail
  • Finishing
  • Paint Preparation
  • Sanding
  • Surface Prep

features

  • Premium, P-graded, heat-treated aluminum oxide abrasive for consistent surface finish, exceptional performance on all surfaces and coatings
  • Unique fiber-reinforced, B-weight latex-saturated backing for 50 - 60 percent improvement in tear strength
  • Non-pigmented, water based stearate (anti-clog) coating, open coat for best resistance to clogging and loading during sanding
  • Clip onto a sanding board as a better choice for finishing painted surfaces, composites, plastics, or any material that tends to load
Weight 0.0 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison