description
- Tackle a range of surfaces and coatings with this A275 OP medium grit paper non-PSA file strip, which is designed for use with sanding boards. The premium heat-treated aluminum oxide abrasive is P-graded and provides a consistent finish on all surfaces and coatings. A water-based, non-pigmented stearate coating resists clogging and loading, while a fiber-reinforced, B-weight, latex-saturated backing resists tears. The paper works well for moderate removal on materials that tend to load, such as composites, plastics and painted surfaces.
applications
- Body Filler
- Clean and Detail
- Finishing
- Paint Preparation
- Sanding
- Surface Prep
features
- Premium, P-graded, heat-treated aluminum oxide abrasive for consistent surface finish, exceptional performance on all surfaces and coatings
- Unique fiber-reinforced, B-weight latex-saturated backing for 50 - 60 percent improvement in tear strength
- Non-pigmented, water based stearate (anti-clog) coating, open coat for best resistance to clogging and loading during sanding
- Clip onto a sanding board as a better choice for moderate material removal on painted surfaces, composites, plastics, or any material that tends to load
| Weight | 0.0 LB |

