description
- Use this premium, P-graded A275 OP fine grit paper hook and loop vacuum file strip with a vacuum block for consistent finishing of painting surfaces, plastics, composites or other materials that typically load. A water-based, non-pigmented stearate coating pairs with a fiber-reinforced, B-weight, latex-saturated backing for improved tear strength and clog resistance during sanding. The strip features a heat-treated aluminum oxide abrasive that provides excellent performance on most surfaces and coatings, including metals and woods.
applications
- Body Filler
- Body Panel Surface Repair
- Clean and Detail
- Finishing
- Paint Preparation
- Sanding
- Surface Prep
features
- Premium, P-graded, heat-treated aluminum oxide abrasive for consistent surface finish, exceptional performance on all surfaces and coatings
- Unique fiber-reinforced, B-weight latex-saturated backing for 50 - 60 percent improvement in tear strength
- Non-pigmented, water based stearate (anti-clog) coating, open coat for best resistance to clogging and loading during sanding
- Attach to a vacuum block as a better choice for finishing painted surfaces, composites, plastics, or any material that tends to load
| Weight | 0.0 LB |

