Skip to content Skip to navigation menu
Norton Abrasives66261132145

66261132145

Blaze Ceramic Alumina Extra Coarse Grit Arbor Thread Fiberglass Flat Flap Disc
Item #115065907
Norton Abrasives66261132145
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options

description

  • Cut at a fast rate while enjoying improved grain retention and fray resistance when you attach the Blaze R980P coarse grit arbor thread fiberglass heavy duty flat flap disc to your right angle grinder. Its high-density, jumbo Y-weight flaps act like finer grits, and they absorb vibration to increase operator comfort. When blending, beveling, deburring and removing stock from chrome, cobalt, inconel, stainless steel, titanium and other hard-to grind materials, this flap disc's latest-generation ceramic alumina abrasive lasts 50 to 200 percent longer than other flap discs.

applications

  • Beveling
  • Blending
  • Deburring
  • Stock Removal

features

  • Type 27 flat flap disc with latest-generation ceramic alumina abrasive grain lasts 50% – 200% longer than any flap discs on stainless steel, cobalt, chrome, Inconel, titanium and other hard-to-grind materials
  • Y-weight polyester flaps with a supersize grinding aid significantly improve life, grain retention, and fray resistance while providing a cool, noticeably fast cut rate
  • Smooth running, high density/jumbo flaps improve life and make these act like finer grits, absorbing more vibrations and increasing operator comfort
  • The best choice for coarse grit blending, deburring, and stock removal
Weight 0.0 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison