Skip to content Skip to navigation menu
Norton Abrasives66261132536

66261132536

Metal Zirconia Alumina Coarse Grit Arbor Thread Fiberglass Conical Flap Disc
Item #115065913
Norton Abrasives66261132536
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options

description

  • Feel confident about the strength and longevity of this all-purpose Metal R828 coarse grit arbor thread fiberglass heavy duty conical flap disc. Designed to absorb vibration and improve user comfort, this tough disc features lightweight fiberglass and resin backing plates, while a zirconia grain delivers excellent cutting action on stainless, cast iron, titanium, and super alloys. A great option for applications that require speed and thorough stock removal, blending, and deburring, this disc includes angled polyester and cotton flaps that are ideal for sanding edges and contouring.

applications

  • Beveling
  • Blending
  • Deburring
  • Stock Removal

features

  • Type 29 conical flap discs with durable zirconia grain provide good cut and life for all-purpose work
  • Angled, polyester/cotton flaps provide greater surface contact and are the best choice when speed of job completion and stock removal are primary considerations
  • may be used on contour and edge work
  • Their fiberglass/resin backing plates are the most popular plate configuration due to high strength, light weight, ability to absorb vibration, and operator comfort
  • Good choice for coarse grit blending, deburring, and stock removal
Weight 0.0 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison