Skip to content Skip to navigation menu
Norton Abrasives66261132538

66261132538

Metal Zirconia Alumina Extra Coarse Grit Center Mount Fiberglass Conical Flap Disc
Item #115065915
Norton Abrasives66261132538
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options

description

  • Quickly remove stock from stainless steel, cast iron, titanium, and super alloys with the Metal R828 coarse grit center mount fiberglass heavy duty conical flap disc. When used with a right angle grinder, this all-purpose disc also makes short work of grit blending, deburring, and stock removal thanks to the sharp zirconia grain. Ideal for contouring and edge work, the disc features angled cotton and polyester flaps that ensure speed and efficiency with greater surface contact. The lightweight resin and fiberglass backing plates diminish vibration for enhanced comfort during use.

applications

  • Beveling
  • Blending
  • Deburring
  • Stock Removal

features

  • Type 29 conical flap discs with durable zirconia grain provide good cut and life for all-purpose work
  • Angled, polyester/cotton flaps provide greater surface contact and are the best choice when speed of job completion and stock removal are primary considerations
  • may be used on contour and edge work
  • Their fiberglass/resin backing plates are the most popular plate configuration due to high strength, light weight, ability to absorb vibration, and operator comfort
  • Good choice for coarse grit blending, deburring, and stock removal
Weight 0.0 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison