Enjoy exceptional life and impressive performance with this Metalite R228 coarse grit cloth PSA disc on your random orbital sander. Its premium aluminum oxide abrasive makes a good coarse grit surface that provides an excellent initial cut rate and consistent finish on both hard and soft woods, as well as most metal substrates. The durable X-weight cotton backing achieves good tear resistance and achieves a good balance between flexibility and resilience under the stress of normal use. This disc's pressure sensitive adhesive back allows quick and simple peel-and-stick disc changes while you work.
applications
Blending
Sanding
features
Premium aluminum oxide abrasive gives an excellent initial cut rate
Durable X-weight cotton backing makes these discs a good blend of flexibility and life
The cotton backing provides good resistance to heat
Good, consistent choice for coarse grit blending and sanding random orbital sander applications
pressure sensitive adhesive makes for easy application and removal
Weight
0.0 LB
EAN or UPC
662611363501
We're here for you
with Service Centers across the country - We have your back