description
- Enjoy exceptional life and impressive performance with this Metalite R228 coarse grit cloth PSA disc on your random orbital sander. Its premium aluminum oxide abrasive makes a good coarse grit surface that provides an excellent initial cut rate and consistent finish on both hard and soft woods, as well as most metal substrates. The durable X-weight cotton backing achieves good tear resistance and achieves a good balance between flexibility and resilience under the stress of normal use. This disc's pressure sensitive adhesive back allows quick and simple peel-and-stick disc changes while you work.
applications
- Blending
- Sanding
features
- Premium aluminum oxide abrasive gives an excellent initial cut rate
- Durable X-weight cotton backing makes these discs a good blend of flexibility and life
- The cotton backing provides good resistance to heat
- Good, consistent choice for coarse grit blending and sanding random orbital sander applications
- pressure sensitive adhesive makes for easy application and removal
| Weight | 0.0 LB |
| EAN or UPC | 662611363549 |

