With strong, chip-resistant, synthetically coated F-weight paper and patented zirconia alumina that can handle carbon steels, soft metals and super alloys along with woods and composites, this BlueFire H822 medium grit paper PSA disc roll lasts two to three times longer than comparable aluminum oxide products. This non-stearated disc, ideal for medium grit blending and sanding metalworking jobs, does not contaminate critical auto or aerospace paint applications. pressure sensitive adhesive and linked discs make this paper PSA disc roll easy to apply and remove.
applications
Blending
Body Filler
Sanding
features
Patented zirconia alumina abrasive provides 2X-3X life over aluminum oxide products
Strong F-weight paper, synthetically-coated for excellent durability and chip resistance
designed for “metal in the white” and a variety of wood sanding operations
Non-stearated (no anti-loading agents) for non-contaminating
often required for prime auto and aerospace paint applications
Better choice for medium grit blending and sanding metalworking applications
pressure sensitive adhesive and linked disc roll format allow easy application, removal, and dispensing
Weight
0.0 LB
EAN or UPC
662611373081
We're here for you
with Service Centers across the country - We have your back