Handle deburring, detailing and cleaning jobs on stainless steel, brass, bronze and soft metal surfaces with the Gemini R228 medium grit TS (Type II) quick-change cloth disc. Equipped with a two-ply X-weight backing to lend added strength and minimize edge wear, the versatile disc features an aluminum oxide grain appropriate for general uses. The medium grit helps smooth surface irregularities quickly, while its economical price makes this disc a smart, cost-efficient choice for most applications.
applications
Deburring
Clean and Detail
features
Versatile, general-purpose aluminum oxide grain
good choice when initial price point is primary purchasing consideration
Strong, X-weight, 2-ply cotton backing construction for extended durability and reduced edge wear
Good starting specification if unable to measure performance
Medium grit for deburring, cleaning, detailing stainless steel and other steels, and soft metals like aluminum
Weight
0.0 LB
EAN or UPC
662611381802
We're here for you
with Service Centers across the country - We have your back