Outfit your random orbital sander or right-angle grinder with the Dry Ice A975 medium grit paper PSA disc roll to easily tackle sanding, blending and finishing applications. The pressure sensitive adhesive and linked disc roll design make the A975 a cinch to install and remove. Featuring a P-graded seeded-gel ceramic alumina abrasive, the Dry Ice A975 delivers fast cuts and great longevity. The disc's flexible C-weight latex-saturated backing with fiber reinforcement gives you up to 60 percent improved tear resistance, while its water-based, nonpigmented stearate No-Fil coating and open coat help to minimize loading and eliminate color transfer to your workpieces.
applications
Blending
Body Filler
Sanding
features
P-graded seeded-gel ceramic alumina abrasive for fastest cut rate and longest life of any paper disc
Unique fiber reinforced, flexible C-weight latex saturated backing delivers 50% - 60% improvement in tear strength while retaining flexibility
Water-based, non-pigmented stearate No-Fil coating and open coat provide maximum load resistance and no color transfer to work
Exceptional choice for the most demanding medium grit sanding and finishing lightweight paper disc sanding applications
pressure sensitive adhesive and linked disc roll format allow easy application, removal, and dispensing
Weight
0.0 LB
EAN or UPC
662611405003
We're here for you
with Service Centers across the country - We have your back