Use this Dry Ice A975 coarse grit paper PSA disc roll to equip your machine or auto shop. With a coating of P-graded seeded-gel ceramic alumina abrasive, this disc roll provides consistent cuts over a longer period of use. The backing is made from flexible C-weight latex-saturated fiber for improved tear strength. A water-based, non-pigmented stearate No-Fil coating helps prevent color transfer and reduces loading so you can enjoy fewer disc changes during a job. The roll format makes it easy to grab a disc and stick it to your orbital sander, before tackling aluminum, fiberglass, wood and composite materials.
applications
Blending
Body Filler
Sanding
Stock Removal
Stripping
features
P-graded seeded-gel ceramic alumina abrasive for fastest cut rate and longest life of any paper disc
Unique fiber reinforced, flexible C-weight latex saturated backing delivers 50% - 60% improvement in tear strength while retaining flexibility
Water-based, non-pigmented stearate No-Fil coating and open coat provide maximum load resistance and no color transfer to work
Exceptional choice for the most demanding coarse grit stripping, blending and sanding applications on aluminum, fiberglass, composites, hard and soft woods
PSA and linked disc roll format allow easy application, removal, and dispensing
Weight
0.0 LB
EAN or UPC
662611405126
We're here for you
with Service Centers across the country - We have your back