Delivering the fastest cutting action of any paper disc on the market, the Dry Ice A975 fine grit paper PSA disc roll boasts a sharp P-graded seeded-gel ceramic alumina abrasive for excellent longevity. Experience up to 60 percent greater tear resistance, thanks to the flexible B-weight latex-saturated backing, which is reinforced with fiber for strength. To ensure zero color transfer and resist loading, the disc features a water-based, non-pigmented stearate No-Fil coating and an open coat. Application and removal are easy, thanks to the pressure sensitive adhesive and a convenient linked disc design.
applications
Blending
Body Filler
Finishing
Sanding
features
P-graded seeded-gel ceramic alumina abrasive for fastest cut rate and longest life of any paper disc
Unique fiber reinforced, flexible B-weight latex saturated backing delivers 50% - 60% improvement in tear strength while retaining flexibility
Water-based, non-pigmented stearate No-Fil coating and open coat provide maximum load resistance and no color transfer to work
Exceptional choice for the most demanding fine grit blending, sanding and finishing lightweight paper disc sanding applications
pressure sensitive adhesive and linked disc roll format allow easy application, removal, and dispensing
Weight
0.0 LB
EAN or UPC
662611483407
We're here for you
with Service Centers across the country - We have your back