Skip to content Skip to navigation menu
Norton Abrasives66261183823

66261183823

Gold Reserve Aluminum Oxide Super Fine Grit Paper PSA Disc Roll
Item #113932507
Norton Abrasives66261183823
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options

description

  • A great tool for blending, finishing, paint removal and sanding projects involving painted or primed materials, this Gold Reserve A296 fine grit paper PSA disc roll is designed for use with a random orbital sander or right angle grinder. The P-graded aluminum oxide abrasive delivers cool, fast cuts, and the C-weight latex/paper backing retains flexibility while lending strength and tear resistance. To reduce clogging and improve longevity, the disc features a water-based, non-loading No-Fil stearate coating. pressure sensitive adhesive makes installation easy, and the linked disc roll format facilitates dispensing.

applications

  • Blending
  • Finishing
  • Paint Removal
  • Sanding

features

  • P-graded premium aluminum oxide abrasive produces a quick, cool cut and a more consistent surface finish
  • Strong C-weight high latex/paper backing resists tearing while staying conformable and flexible
  • Water-based, non-loading (No-Fil) stearate coating minimizes clogging and increases disc life
  • Good choice for fine grit finishing and micro-finishing on primed or painted surfaces, wood, composites, fiberglass, aluminum and metals
  • pressure sensitive adhesive and linked disc roll format allow for easy application, removal and dispensing
Weight 0.0 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison