Skip to content Skip to navigation menu
Norton Abrasives66261183824

66261183824

Gold Reserve Aluminum Oxide Coarse Grit Paper PSA Disc
Item #110806831
Norton Abrasives66261183824
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options

description

  • Enjoy a consistent surface finish and a cool cut with the P-graded premium aluminum oxide abrasive of this Gold Reserve A296/H290 coarse grit paper PSA disc. Attach it to your random orbital sander or right angle grinder for sanding composites, metals, aluminum, wood, and primed or painted surfaces as well as for blending and coarse grit stripping. Its pressure sensitive adhesive makes application and removal easy, and the strong, C-weight latex/paper backing on the A296 and E-weight paper backing on the H290 resist tearing while remaining flexible. Experience an increased disc life and minimal clogging thanks to the water-based nonloading coating.

applications

  • Blending
  • Paint Removal
  • Sanding
  • Stock Removal
  • Stripping

features

  • P-graded premium aluminum oxide abrasive produces a quick, cool cut and a more consistent surface finish
  • A296 has strong C-weight high latex/paper backing
  • H290 has heavy-duty E-weight paper backing
  • both resist tearing while staying conformable and flexible
  • Water-based, non-loading (No-Fil) stearate coating minimizes clogging and increases disc life
  • Good choice for coarse grit stripping, blending and sanding a broad range of substrates including primed or painted surfaces, wood, composites, aluminum, fiberglass, and metals
  • pressure sensitive adhesive makes for easy application and removal
Weight 0.0 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison