description
- Paper rolls are engineered for optimum performance when hand or machine sanding metal, wood, composites and painted surfaces. Paper rolls provide a cost effective alternative to sheets.
applications
- Clean and Detail
- Finishing
- Paint Preparation
- Sanding
features
- P-graded, 100% SG ceramic alumina abrasive delivers fastest cut rate and longest life of any paper roll
- Unique fiber-reinforced, flexible latex-saturated backing for 50-60% improvement in tear strength and longer life in all applications
- perforated for easy sizing
- Water based non-pigmented stearate provides maximum load resistance and extended life with no color transfer to work
- Best choice for the most demanding fine grit dry sanding and finishing applications
- hook and loop back allows quick, easy attachment and clean removal
| Weight | 0.0 LB |
| EAN or UPC | 666233295479 |

